DESCRIPTION

  • Cast iron construction
  • Impedance protected
  • Packed with vibration dampener, speed nut and screws
  • Proven unit bearing design
  • Shaded pole, single phase

Motors & Armatures 1550RPM 9W 115V Motor CI

MAR05411

Volts:

115V

SPECIFICATIONS

Phase
Single Phase
RPM
1550
Volts
115V
Watts
9

Starting at
$37.4
EACH
  • QUANTITY

DOCUMENTS