DESCRIPTION

  • Rejection time delay
  • Tamper-resistant

Motors & Armatures 15A 125V Plug Fuse

MAR82350

Manufacturer Part #: 82350

AMP:

15

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Inside Diameter
1-3/25 in
UL Listed
Yes
Volts
125V

Print

DOCUMENTS