DESCRIPTION

  • MARS® direct drive
  • Reversible rotation
  • Sleeve bearing
  • Class B insulation
  • Features 41" leads
  • Thru-bolt, band, or base mounting
  • Rheem mounting holes with screws installed
  • Includes 2-1/4" resilient rings
  • Capacitor requirement noted on motor label

Motors & Armatures 230V 1/6-1/2 HP Multi Motor

MAR10464

Manufacturer Part #: 10464

Volts:

SPECIFICATIONS

AMP
1.1, 2.7
Blower Type
4 Speed
Cord Length
3.41 ft
Diameter
5-1/2 in
Frame Size
48
Horsepower
1/6 - 1/2 hp
MFD Rating
10/370 mfd
Origin
Global
Phase
Single Phase
RPM
1075
Type
MAR10464
UL Listed
Yes
Volts
208/230V
Width
7-1/10 in

Print

DOCUMENTS