1/6 hp 20/230V Direct Drive Blower Motor
This product has been replaced by
Manufacturer Part #10464
1/6 hp 20/230V Direct Drive Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reversible rotation
- OAO enclosure
- Direct drive
- Includes 2-1/4" resilient rings
- Capacitor requirement noted on motor label
- Features 26" leads
- All angle ball bearing
Documents
Specifications
- AMP:
- 5.5
- Cord Length:
- 3.41 ft
- Diameter:
- 5-1/2 in
- Frame Size:
- 48
- Horsepower:
- 1/6 hp
- MFD Rating -:
- 10/370 mfd
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 373 W