24V 16 Amp SPST General Purpose Relay with 1/4 in. Quick Connect Terminals

You last purchased this on
 
JARD

Series 902 24V 16 Amp SPST General Purpose Relay with 1/4 in. Quick Connect Terminals

  • Fast #
  • Part #MAR92290
  • Item #2239235
  • Manufacturer Part #92290
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
JARD

Series 902 24V 16 Amp SPST General Purpose Relay with 1/4 in. Quick Connect Terminals

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Quick-connect terminals
  • Universal mounting bracket
  • JARD® general purpose switching relay
  • Features 16A switching
  • Features 55A inrush
  • Requires Certification

Documents


Specifications

AMP:
8, 16, 25
Application:
Air Conditioner, Heating, Refrigeration
Collection:
Series 902
Phase:
Single Phase
Power Source:
Electric
Time Delay:
No
Type:
MAR92290
UL Listed:
Yes
Volts:
24V