DESCRIPTION

  • Easy dial adjustment
  • Features 1/4" quick connect terminals
  • Open on rise switching action
  • Six controls cover most requirements

Motors & Armatures 175-215 Degree F Adjustable Limit Thermostat Switch

MAR39225

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Maximum Temperature
215
Temperature Range
135 to 175 Deg F
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$10.68
EACH
  • QUANTITY

DOCUMENTS