DESCRIPTION

  • Hermetically sealed black bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
  • JARD® offers a lower cost alternative
  • Largest assortment of replacement capacitors in the industry
  • Smallest dimensions for general replacements

Motors & Armatures 189-227 mfd 330V Round Start Capacitors

MAR11968

MFD Rating:

189-227 mfd

SPECIFICATIONS

Height
4-3/8 in
Length
4.38 in
MFD Rating
189-227 mfd
Material
Phenolic
Volts
330V

Starting at
$9.78
EACH
  • QUANTITY

DOCUMENTS