DESCRIPTION

  • Hermetically sealed black bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
  • MARS® offers the widest selection of ratings in the industry
  • New and improved terminal construction capable of with standing increased heat
  • Smallest dimensions for general replacements

Motors & Armatures 189-227 Microfarads 330V Round Start Cap

MAR11068

Volts:

SPECIFICATIONS

Length
4-19/50 in
MFD Rating
227 MFD
Shape
Round
Volts
330V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$16.78
EACH
  • QUANTITY

DOCUMENTS