DESCRIPTION

  • MARS® offers the widest selection of ratings in the industry

Motors & Armatures 2-1/2 in. 370V Run Capacitor

MAR12995

MFD Rating:

5 mfd

SPECIFICATIONS

Height
2-1/2 in
MFD Rating
5 mfd
Shape
Round
Temperature Range
-40 to 70 Deg C
UL Listed
No
Volts
370V
Width
1-3/4 in

Starting at
$3.08
EACH
  • QUANTITY

DOCUMENTS