DESCRIPTION

  • CSA certified
  • Enclosed in a metal can
  • Five year warranty
  • For single and dual valve usage
  • Have the right capacitor for the right time
  • Internally protected and fluid filled
  • Made in the USA
  • Turbo® 200 Mini, single, for fan motors requiring 2.5 to 12.5 MFD
  • UL listed
  • Universal run capacitor

Motors & Armatures Turbo® 200 Mini 2.5-12.5 mfd 370/440VMotor Start Capacitors

MAR12100

MFD Rating:

2.5-12.5 mfd

SPECIFICATIONS

Collection
Turbo® 200 Mini
Height
2-4/5 in
MFD Rating
2.5-12.5 mfd
Material
Aluminum, Steel
UL Listed
Yes
Volts
370/440V
Width
1-3/4 in

Starting at
$29.72
EACH
  • QUANTITY

DOCUMENTS