DESCRIPTION

  • Has a 10,000kA interrupting rating
  • ITE circuit breakers
  • Plug-in interchangeable type

Motors & Armatures 2-Pole Circuit Breaker

MAR8322

AMP:

SPECIFICATIONS

AMP
30
UL Listed
No
Volts
120/240V

Starting at
$30.85
EACH
  • QUANTITY

DOCUMENTS