DESCRIPTION

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 20 mfd 370V Oval Run Capacitor

MAR12014

MFD Rating:

20 mfd

SPECIFICATIONS

Height
2-7/8 in
Length
2.16 in
MFD Rating
20 mfd
Volts
370V
Width
2-29/32 in

Starting at
$8.12
EACH
  • QUANTITY

DOCUMENTS