DESCRIPTION

  • Made in the USA
  • Non-PCB capacitors
  • Perfect for general replacements
  • Physical interrupter makes our capacitors safe

Motors & Armatures 20 MFD 440/370V Round Run United States of America Cap

MAR14237

Volts:

SPECIFICATIONS

Height
3 in
MFD Rating
20 mfd
Material
Aluminum
Shape
Round
Temperature Range
-40 to 70 Deg C
Volts
440V
Width
1-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$21.65
EACH
  • QUANTITY

DOCUMENTS