DESCRIPTION

  • All angle ball bearing
  • Capacitor requirement noted on motor label
  • Features 48" leads
  • MARS® 70° C condenser fan
  • Reversible rotation
  • Through bolt or band mounting

Motors & Armatures 208/230V 1075 RPM Condenser Motor

MAR20465

Horsepower:

1/3 hp

SPECIFICATIONS

AMP
2.5
Horsepower
1/3 hp
Maximum Temperature
158
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
RPM
1075
Temperature Range
Up to 158 Deg F (Up to 70 Deg C)
Volts
208/230V

Starting at
$104.94
EACH
  • QUANTITY

DOCUMENTS