DESCRIPTION

  • CSA certified
  • Five year warranty
  • MARS® 70° C condenser fan
  • Made in the USA
  • Reversible rotation
  • Up/down design sleeve bearing

Motors & Armatures 208/230V 1075 RPM Condenser Motor

MAR20729

Horsepower:

1/3 hp

SPECIFICATIONS

AMP
2.4
Horsepower
1/3 hp
Maximum Temperature
158
Motor Enclosure
Totally Enclosed Non-Ventilated (TENV)
Phase
Single Phase
RPM
1075
Temperature Range
Up to 158 Deg F (Up to 70 Deg C)
UL Listed
Yes
Volts
208/230V

Starting at
$100.61
EACH
  • QUANTITY

DOCUMENTS