DESCRIPTION

  • All angle ball bearing
  • Capacitor requirement noted on motor label
  • Condenser fan
  • Features 48" leads
  • Reversible rotation
  • TEAO enclosure
  • Through bolt or band mounting

Motors & Armatures 208/230V 825 RPM 1.8A Condenser Motor

MAR03459

Horsepower:

1/6 hp

SPECIFICATIONS

AMP
1.8
Horsepower
1/6 hp
Phase
Single Phase
RPM
825
Volts
208/230V
Watts
248

Starting at
$167.8
EACH
  • QUANTITY

DOCUMENTS