DESCRIPTION

  • All angle design sleeve bearing
  • Capacitor requirement noted on motor label
  • Features 36" leads
  • MARS® condenser fan
  • Reversible rotation
  • TEAO enclosure
  • Through bolt or band mounting

Motors & Armatures 208-230V 825RPM Cond Motor

MARS10404

Horsepower:

1/4 hp

SPECIFICATIONS

Horsepower
1/4 hp
Phase
Single Phase
RPM
825
Volts
230V

Starting at
$103.92
EACH
  • QUANTITY