DESCRIPTION

  • Features 16A switching
  • Features 55A inrush
  • JARD® general purpose switching relay
  • Quick-connect terminals
  • Universal mounting bracket

Motors & Armatures 208-240 V 2-Pole Double Thread Switch Relay Jard

MAR92342

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

AMP
12
Height
3/4 in
UL Listed
Yes
Volts
208/240V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday