DESCRIPTION

  • Major appliance replacement extension cord
  • UL listed

Motors & Armatures 20A Appl Extension Cord

MAR84633

Volts:

250V

SPECIFICATIONS

Length
6 ft
UL Listed
Yes
Volts
250V

Starting at
$17.52
EACH
  • QUANTITY

DOCUMENTS