DESCRIPTION

  • Aluminum blades
  • Blade diameter: 22"
  • CW rotation
  • Identical to most OEM supplied blades
  • Pitch degree: 27
  • Three wing blades

Motors & Armatures 22 in. 3 Wing 27 Degree CCW

MAR40054

RPM:

1075

SPECIFICATIONS

Blade Pitch
27°
Blade Span
22 in
CFM
4478
Diameter
22 in
Energy Star Compliant
No
Material
Aluminum
RPM
1075
UL Listed
No

Starting at
$59.43
EACH
  • QUANTITY

DOCUMENTS