DESCRIPTION

  • Capacitor requirement noted on motor label
  • Features 26" leads
  • MARS® condenser fan
  • Reversible rotation
  • Shaft: 1/2" x 6-1/2"
  • Thermal overload protection
  • Through bolt or band mounting
  • Up/down design sleeve bearing

Motors & Armatures 230 V 1075 Rpm Condenser Motor

MAR10728

Horsepower:

1/4 hp

SPECIFICATIONS

AMP
1.8
Blower Type
Direct Drive
Horsepower
1/4 hp
MFD Rating
5/370 mfd
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
RPM
1075
Volts
208/230V

Starting at
$80.85
EACH
  • QUANTITY

DOCUMENTS