DESCRIPTION

  • All angle ball bearing
  • Capacitor requirement noted on motor label
  • Features 48" leads
  • MARS® condenser fan
  • Reversible rotation
  • Through bolt or band mounting

Motors & Armatures 230 V 1075 rpm Wiz Motor

MAR10458

Horsepower:

1/6 - 1/3 hp

SPECIFICATIONS

AMP
1.7, 2.8
Blower Type
Direct Drive
Horsepower
1/6 - 1/3 hp
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
RPM
1075
Volts
208/230V

Starting at
$92.02
EACH
  • QUANTITY

DOCUMENTS