DESCRIPTION

  • All angle ball bearing
  • Capacitor requirement noted on motor label
  • Features 48" leads
  • MARS® condenser fan
  • Reversible rotation
  • Through bolt or band mounting

Motors & Armatures 230 V 825 rpm Wiz Motor

MAR10459

Horsepower:

1/8 - 1/3 hp

SPECIFICATIONS

AMP
1, 1.9
Blower Type
Direct Drive
Horsepower
1/8 - 1/3 hp
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
RPM
825
Volts
208/230V

Starting at
$106.42
EACH
  • QUANTITY

DOCUMENTS