DESCRIPTION

  • All angle sleeve bearing
  • Capacitor requirement noted on motor label
  • Direct drive
  • Features 26" leads
  • Includes 2-1/4" resilient rings
  • OAO enclosure
  • Reversible rotation

Motors & Armatures 230V 1075 RPM Reversible 3 Speed Blower Motor

MAR03586

Horsepower:

1/3 hp

SPECIFICATIONS

Horsepower
1/3 hp
Phase
Single Phase
RPM
1075
Volts
230V
Watts
249

Starting at
$149.55
EACH
  • QUANTITY

DOCUMENTS