DESCRIPTION

  • Capacitor requirement noted on motor label
  • Condenser fan
  • Features 26" leads
  • Reversible rotation
  • TEAO enclosure
  • Through bolt or band mounting
  • Up/down design sleeve bearing

Motors & Armatures 230V 1075 RPM Reversible Condenser Motor

MAR03730

Horsepower:

1/2 hp

SPECIFICATIONS

Horsepower
1/2 hp
Phase
Single Phase
RPM
1075
Volts
230V
Watts
373

Starting at
$175.7
EACH
  • QUANTITY

DOCUMENTS