DESCRIPTION

  • All angle ball bearing
  • Capacitor requirement noted on motor label
  • Condenser fan
  • Features 26" leads
  • Reversible rotation
  • TEAO enclosure
  • Through bolt or band mounting

Motors & Armatures 230V 825 RPM Reversible Condenser Motor

MAR03204

Horsepower:

1/4 hp

SPECIFICATIONS

AMP
1.8
Horsepower
1/4 hp
Phase
Single Phase
RPM
825
Volts
230V
Watts
186.5

Starting at
$251.26
EACH
  • QUANTITY

DOCUMENTS