• Cart

DESCRIPTION

  • Continuous fan duty
  • For use in direct drive furnace blower applications
  • Includes 3 speeds
  • Leads: 36"
  • Special steel torsion flex bracket absorbs vibration
  • Thermal overload protected

Motors & Armatures 230V Furnace Blower Motor

MAR106

Horsepower:

SPECIFICATIONS

AMP
1.8
Blower Type
Direct Drive
Cord Length
3 ft
Diameter
5-1/2 in
Frame Size
48
Horsepower
1/4 hp
MFD Rating
5/370 mfd
Motor Enclosure
Open
Origin
Global
Phase
Single Phase
Power Source
Electric
RPM
1075
Type
Furnace
UL Listed
Yes
Volts
208-230V
Width
12-2/5 in

Starting at
$111.59
EACH
  • QUANTITY

DOCUMENTS