DESCRIPTION

  • Aluminum blades
  • Blade diameter: 24"
  • CW rotation
  • Identical to most OEM supplied blades
  • Pitch degree: 26
  • Three wing blades

Motors & Armatures 24 in. 3 Wing 26 Degree C/W

MAR40057

RPM:

825

SPECIFICATIONS

Blade Pitch
26°
Blade Span
24 in
CFM
4433
Diameter
24 in
Energy Star Compliant
No
Material
Aluminum
RPM
825
UL Listed
No

Starting at
$63.38
EACH
  • QUANTITY

DOCUMENTS