DESCRIPTION

  • Industry standard size and mounting
  • Power: 24V; 30A
  • Small size speeds installation
  • Straight thru wiring speeds installation

Motors & Armatures 24 V 1-Pole Contactor

MAR17301

MORE SIZES AVAILABLE

  • PRICE

    AMP

     

SPECIFICATIONS

AMP
30
CSA Certified
Yes
Depth
2 in
Height
2-1/2 in
UL Listed
Yes
Volts
24V
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday