DESCRIPTION
- Features 1,000,000 cycle mechanical life
- Series 912
- Small, compact design
- Straight through wiring to speed installation
- Universal mounting base
- Used on air conditioning, refrigeration, and electric resistance heating
Motors & Armatures 24 V 3-Pole Contactor
MAR9131
AMP:
SPECIFICATIONS
- AMP
- 30
- CSA Certified
- Yes
- Depth
- 2-1/4 in
- Height
- 3 in
- Type
- 3 pole
- UL Listed
- Yes
- Volts
- 24V
- Width
- 2-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday