DESCRIPTION

  • Features 1,000,000 cycle mechanical life
  • Series 913
  • Small, compact design
  • Straight through wiring to speed installation
  • Universal mounting base
  • Used on air conditioning, refrigeration, and electric resistance heating

Motors & Armatures 24V 1.5-Pole Contactor

MAR91411

AMP:

40

SPECIFICATIONS

AMP
40
CSA Certified
Yes
Depth
3-19/100 in
Height
2-8/25 in
Type
1 pole
UL Listed
Yes
Volts
24V
Width
2-1/20 in

Starting at
$16.02
EACH
  • QUANTITY

DOCUMENTS