DESCRIPTION

  • Compact enclosed body design
  • Designed for the most demanding applications
  • Interchangeable mounting
  • Large arch window box lugs
  • Push to test button on all models except 75A and 90 A
  • Silver cadmium oxide contacts

Motors & Armatures 24V 2-Phase Furnace Contactor

MAR61345

AMP:

30

SPECIFICATIONS

AMP
30
CSA Certified
Yes
Depth
3-19/100 in
Height
2-23/50 in
Phase
Double Phase
UL Listed
Yes
Volts
24V
Width
1-97/100 in

Starting at
$17.01
EACH
  • QUANTITY

DOCUMENTS