DESCRIPTION

  • Designed for use on refrigeration, A/C and electric heating systems
  • Industry standard size and mounting
  • JARD® definite purpose contactors
  • Poles: 2
  • Straight through wiring
  • Terminals: screw
  • Universal mounting base

Motors & Armatures Jard® 24V 2-Pole Contactor

MAR17321

AMP:

30

SPECIFICATIONS

AMP
30
CSA Certified
Yes
Collection
Jard®
Depth
2 in
Height
2-1/2 in
UL Listed
No
Volts
24V
Width
3-29/100 in

Starting at
$12.04
EACH
  • QUANTITY

DOCUMENTS