DESCRIPTION

  • Designed for use on refrigeration, A/C and electric heating systems
  • Industry standard size and mounting
  • JARD® definite purpose contactors
  • Poles: 3
  • Straight through wiring
  • Terminals: box lug
  • Universal mounting base

Motors & Armatures Jard® 24V 3-Phase Contactor with Lugs

MAR17435

AMP:

40

SPECIFICATIONS

AMP
40
Collection
Jard®
Depth
2-9/25 in
Height
3 in
Phase
Triple Phase
UL Listed
No
Volts
24V
Width
3-37/50 in

Starting at
$27.09
EACH
  • QUANTITY

DOCUMENTS