24V Double Post Single Throw HT Sequencer
Series 338 24V Double Post Single Throw HT Sequencer
Frequently Purchased Together
Product Details
- Quick-connect terminals
- Various mounting positions
- Solid state dependability
- Full load rated auxiliary contacts
- Shock and vibration resistant
Documents
Specifications
- AMP:
- 12.5, 24
- Application:
- Baseboard Heaters
- Collection:
- Series 338
- Power Source:
- Electric
- Temperature Range:
- -50 to 165 Deg F
- Time Delay:
- Yes
- Time Delay Range:
- 110 min
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 2-1/10 in