DESCRIPTION

  • JARD® offers economy/quality capacitor
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • Widest selection of ratings in the industry

Motors & Armatures 25 / 5 Microfarads 370V Oval Run Cap Jard

MAR12966

Volts:

370V

SPECIFICATIONS

Height
2-31/50 in
MFD Rating
25/5 mfd
Material
Aluminum
Shape
Oval
Temperature Range
-40 to 70 Deg C
Volts
370V
Width
2-4/5 in

Starting at
$11.05
EACH
  • QUANTITY

DOCUMENTS