DESCRIPTION

  • Current limiting for low peak let-thru current
  • Fiberglass body provides dimensional stability in harsh industrial settings
  • High-grade silica filler ensures fast arc quenching and high current limitation
  • Rejection time delay
  • SmartSpot™ blown fuse indicator

Motors & Armatures 250V Fuse

MAR82038

AMP:

30

SPECIFICATIONS

AMP
30
CSA Certified
Yes
Height
2-9/10 in
Inside Diameter
14/25 in
Length
2 in
Material
Plastic
Material Type
Polyester
UL Listed
Yes
Volts
250V
Width
2 in

Starting at
$4.51
EACH
  • QUANTITY

DOCUMENTS