DESCRIPTION
- Current limiting for low peak let-thru current
- Fiberglass body provides dimensional stability in harsh industrial settings
- High-grade silica filler ensures fast arc quenching and high current limitation
- Rejection time delay
- SmartSpot™ blown fuse indicator
Motors & Armatures 250V Fuse
MAR82039
AMP:
35SPECIFICATIONS
- AMP
- 35
- CSA Certified
- Yes
- Height
- 4-3/10 in
- Inside Diameter
- 81/100 in
- Length
- 3 in
- Material
- Plastic
- Material Type
- Polyester
- UL Listed
- Yes
- Volts
- 250V
- Width
- 3-1/5 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday