DESCRIPTION

  • Capacitor requirement noted on motor label
  • Class B inslulation
  • Features 30" leads
  • Includes 2-1/4" resilient rings
  • MARS® direct drive
  • Reversible rotation
  • Sleeve bearings
  • Thermal overload protection

Motors & Armatures 3/4 hp 208-230 V 1075 Rpm Reversible Rotation

MARS10590

Horsepower:

3/4 hp

SPECIFICATIONS

AMP
4.5
Blower Type
3 Speed
Horsepower
3/4 hp
Motor Enclosure
Open Air Over (OAO)
Phase
Single Phase
RPM
1075
Volts
208/230V

Starting at
$126.48
EACH
  • QUANTITY

DOCUMENTS