DESCRIPTION

  • JARD® offers economy/quality capacitor
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • Widest selection of ratings in the industry

Motors & Armatures 3-5/8 in. 440V Run Capacitor

MAR126

MFD Rating:

SPECIFICATIONS

Height
3-5/8 in
MFD Rating
25/3 mfd
Shape
Round
Temperature Range
-40 to 70 Deg C
UL Listed
No
Volts
440V
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$11.45
EACH
  • QUANTITY