DESCRIPTION

  • Clear vinyl tubing, boxed
  • Flexible non-toxic is easy to connect or disconnect making it ideal for all types of plumbing projects
  • High quality

Motors & Armatures 3/8 in. Vinyl Clear Tube

MAR79132

Length:

SPECIFICATIONS

Length
100 ft
Material
Plastic
Material Type
Vinyl
Pipe Tubing Size
3/8 in

Starting at
$17.54
EACH
  • QUANTITY

DOCUMENTS