3A 250V Glass Fuse

You last purchased this on
 
MARS

Series GGC 3A 250V Glass Fuse

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

Series GGC 3A 250V Glass Fuse

  • Fast #
  • Part #MAR82462
  • Item #504016
  • Manufacturer Part #82462
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Glass body fuse
  • Fast acting
  • Ferraz Shawmut fuses for HVAC/R applications
  • Non-time delay
  • Protects wide variety of circuits
  • Equivalent series: 311, 312, 3AG, AGC, MMB
  • Volts: 250
  • Type GGC
  • Requires Certification

Documents


Specifications

AMP:
3
Collection:
Series GGC
Diameter - Inside 1:
3/10 in
Length:
1-1/4 in
Material:
Glass
Product Type:
Fuse
UL Listed:
Yes
Volts:
250V