DESCRIPTION

  • Rainproof, NEMA 3R enclosure
  • Single phase 240V, 10,000 rated
  • Three-phase fused disconnect

Motors & Armatures 3-Phase Fused Disconnect

MAR83323

AMP:

60

SPECIFICATIONS

AMP
60
Depth
5-19/100 in
Height
14-19/50 in
Length
9 in
Material
Steel
NEMA Specifications
NEMA 3R
Phase
Single Phase
UL Listed
No
Volts
240V

Starting at
$163.3
EACH
  • QUANTITY

DOCUMENTS