DESCRIPTION

  • Compact enclosed body design
  • Designed for the most demanding applications
  • Interchangeable mounting
  • Large arch window box lugs
  • Push to test button on all models except 75A and 90 A
  • Silver cadmium oxide contacts

Motors & Armatures 3-Pole Contactor with Screw Type Termination

MAR61432

AMP:

30

SPECIFICATIONS

AMP
30
Type
3 Pole
Volts
240V

Starting at
$45.49
EACH
  • QUANTITY

DOCUMENTS