DESCRIPTION

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 30 / 5 Microfarads Oval Run Cap

MAR1206

Volts:

SPECIFICATIONS

Height
3 in
MFD Rating
30/5 mfd
Material
Aluminum
Shape
Oval
Temperature Range
-40 to 70 Deg C
Volts
370V
Width
2-91/100 in

Starting at
$14.36
EACH
  • QUANTITY

DOCUMENTS