DESCRIPTION

  • Hermetically sealed black bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
  • JARD® offers a lower cost alternative
  • Largest assortment of replacement capacitors in the industry
  • Smallest dimensions for general replacements

Motors & Armatures 300V Round Start Capacitor

MAR11963

MFD Rating:

130 mfd

SPECIFICATIONS

Height
4-3/8 in
Length
3-19/50 in
MFD Rating
130 mfd
Material
Phenolic
Origin
Domestic
Shape
Round
Temperature Range
-40 to 70 Deg C
Volts
330V

Starting at
$6.7
EACH
  • QUANTITY

DOCUMENTS