DESCRIPTION

  • Small, compact design
  • Straight thru wiring to speed installation
  • Universal mounting base
  • Used on air conditioning, refrigeration and electric resistance heating

Motors & Armatures 30A 3-Pole Contactor

MAR913

Volts:

SPECIFICATIONS

AMP
30
Depth
3-1/4 in
Height
3 in
Type
3 Pole
UL Listed
Yes
Volts
230V
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS