DESCRIPTION

  • Designed for use on refrigeration, a/c and electric heating systems
  • Industry standard size and mounting
  • JARD® definite purpose contactors
  • Straight through wiring
  • Universal mounting base

Motors & Armatures Jard® 30A 3-Port Contactor with Lugs

MAR17335

AMP:

30

SPECIFICATIONS

AMP
30
CSA Certified
Yes
Collection
Jard®
Depth
2-9/25 in
Height
3 in
Phase
Triple Phase
UL Listed
Yes
Volts
24V
Width
3-37/50 in

Starting at
$26.41
EACH
  • QUANTITY