4-14/25 in. 2-Gang Plastic Electrical Box

You last purchased this on
 
MARS

Series 849 4-14/25 in. 2-Gang Plastic Electrical Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

Series 849 4-14/25 in. 2-Gang Plastic Electrical Box

  • Fast #
  • Part #MAR85911
  • Item #2496571
  • Manufacturer Part #85911
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • May be used as a weatherproof junction box, or as a housing for receptacles, switches, and GFCI's
  • For use in branch circuit wiring in wet, damp or dry locations
  • Requires Certification

Documents


Specifications

Collection:
Series 849
Color Finish Name:
Grey
Cover Included:
No
Depth:
4-14/25 in
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Length:
4-63/100 in
Material:
Plastic
Material Type:
PVC
Number Of Gangs:
2
UL Listed:
Yes