DESCRIPTION

  • JARD® offers economy/quality capacitor
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • Widest selection of ratings in the industry

Motors & Armatures 35 / 3 Microfarads 440V Oval Run Cap Jard

MAR12985

Volts:

440V

SPECIFICATIONS

Height
3 in
MFD Rating
35/3 mfd
Material
Aluminum
Shape
Oval
Temperature Range
-40 to 70 Deg C
Volts
440V
Width
2-4/5 in

Starting at
$10.9
EACH
  • QUANTITY

DOCUMENTS